Shop All Faceshields and Visors
Sellstrom
Ratchet Faceshield Assy, with Headgear
Mfr # S38410
Zoro # G0697886
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S38410
- Zoro # G0697886
- UPC # 032738032800
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 19 in |
Visor Height | 6" |
Description
Ratchet Faceshield Assembly, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S27051, S36040, Compatible with Series 390, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Anti-Fog Style Made from Acetate Material, Clear Style Made from Polycarbonate Material, Extra-Large High Impact Clear Crown and Chin Protector, Headgear Color Clear, Headgear Material Nylon, Headgear Style Single Crown with Chin Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M (0092RBLKSML)
- NMC Notice Employees Only Sign - Bilingual, ESN215PB (ESN215PB)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 030)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- SELLSTROM 312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window (S31220)
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x15in (S31200)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32281)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Gold (4199GDTVGY)
- Sellstrom Eye Protection