Shop All Faceshields and Visors
Sellstrom
Ratchet Faceshield Assm 6 IR Flip Window
Mfr # S32161
Zoro # G0783072
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Clear
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S32161
- Zoro # G0783072
- UPC # 032738024614
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Visor Width | 12 1/8 in |
Length | 12-1/8" |
Description
Ratchet Faceshield Assembly, Application Brazing, Oxy/Acetylene Welding, Plasma(R) Cutting, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S32011, S32166, Compatible with Series DP4, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Chemical Splash Resistant, Curved Shield to Fit Facial Contours, Impact Resistant, Polycarbonate Clear Anti-Fog Window, Ratchet Headgear Suspension Adjustable at the Turn of a Knob, Rugged, Sweat-Absorbent Head Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- LIFT SAFETY TACKER Glove BlackBlack Genuine Leather AntiVibe (GTA-17KK1L)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (3RA94)
- AMERICAN TIME Clock and Bell Guard, Steel, 14" W, Gray (G2006)
- SELLSTROM Ratchet Faceshield Assembly (S32050)
- SELLSTROM Faceshield Window, For 38110WWG, Clear (S36000)
- SELLSTROM 390 Premium Series Acetate Face Shields - Ratcheting - Single Crown (S39140)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32012)
- SELLSTROM DP4 Series - Face Shields Flip-Up IR Visor - Universal Hard Hat Adaptor (S32252)
- SELLSTROM Universal Series Polycarbonate Face Shields - Window (S37701)
- CONDOR Faceshield Frame, Gray, Dielectric (4EZC9)
- Sellstrom Faceshields and Visors