Sellstrom

Ratchet Faceshield Assembly, Blue, 8x16in.


product price: $43.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Visor Color Clear
  • Material Nylon
  • Visor Material Acetate
  • Lens Coating Uncoated
  • Visor Thickness 0.040"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Visor Width 16 in
Visor Height 8"
Length 16"

Description

Ratchet Faceshield Assembly, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S27051, S35050, S39100, Compatible with Series 390, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Chemical and Scratch Resistant, Extra-Large High Impact Blue Crown, Headgear Color Blue, Headgear Material Nylon, Headgear Style Single Crown, Includes Crown, Faceshield, Ratcheting Headgear, Scratch-Resistant Window, Includes Anti-Fog Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.