Shop All Faceshields and Visors
Sellstrom
Ratchet Faceshield Assembly, Black, 8x15in
Mfr # S31200
Zoro # G4091062
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Green
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S31200
- Zoro # G4091062
- UPC # 032738029206
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Visor Width | 15 in |
Length | 15" |
Details
Item | Face Shield Assembly |
Color | Black |
Visor Color | Green |
Material | Nylon |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog |
Visor Thickness | 0.060" |
Dielectric Protection | Yes |
Standards | ANSI Z87 + High Impact , ASTM F-2178-06, NFPA 70E-2009, CSA Z94.3-2015 |
ATPV Rating | 9.9 cal./cm2 |
Features | 9.9 Cal Level I Arc Flash Protection, Anti-Fog Visor, Exceptional Color Clarity and Optics, Comfortable with Spark Guard |
Headgear Style | Single Crown with Chin Guard |
Faceshield Assembly/Headgear Suspension | Ratchet |
Disposable/ Reusable | Reusable |
Headgear Color | Black |
Includes | Chin Guard |
Includes Scratch-Resistant Visor Coating | No |
Suspension Adjustment Type | Ratchet |
Includes Anti-Static Visor Coating | No |
Includes Anti-Fog Visor Coating | No |
Description
ATPV Rating 9.9 cal/sq cm, Dielectric Protection Yes, Features High-Impact Crown and Chin Protector, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown with Chin Guard, Includes Dual Crown, Window and Ratcheting Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2015, CSA Z94.3-2015, NFPA 70E-2009, Suspension Adjustment Type Ratchet, Visor Color Green, Visor Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-105/XL)
- MECHANIX WEAR The Original® Tactical Glove, Gray, M, 8" L, PR (MG-88-009)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2394-6)
- SELLSTROM Faceshield Assembly, Polycarb, Clear (S30120)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x8in. (S32010)
- SELLSTROM Headgear, Ratchet, Blue, Plastic (S39100)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32251)
- SELLSTROM Faceshield Visor, 6-1/2inHx19-1/2inW (S38210)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39020)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- Sellstrom Faceshields and Visors