Shop All Eyewash and Shower Parts and Accessories
Sellstrom
Rapid-Clear Replacement Eyewash Bottles
Mfr # S90329
Zoro # G1910777
product price: $15.59
/ea
Sold in multiples of 12 for $187.08
$187.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards FDA Approved
- Bottle Size 16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S90329
- Zoro # G1910777
- UPC # 32738009871
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 16 oz. |
Details
Standards | FDA Approved |
Description
Replacement bottles for Sellstrom Rapid-Clear portable eyewash bottle station.
- •Replacement bottles with sterile saline solution
- •Date coded for easy inspection
- •Tamper-evident seal with an easy-to-open twist off cap
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- KENT SAFETY Life Jacket Radio Pocket, Orange (151900-200-999-16)
- SCHNEIDER ELECTRIC Tower Light Module Multimode, LED (XVUC29P)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90335)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90326)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90336)
- SELLSTROM Gravit-Eye Portable Eyewash Station - Bacteriostatic Additive Bottle (S90322)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90324)
- GLOBAL INDUSTRIAL Replacement ABS Plastic Shower Head For Emergency Shower (708RP539)
- GUARDIAN EQUIPMENT Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022 (G 5022)
- Sellstrom Eyewash Stations and Shower Equipment