Shop All Welding Helmet Accessories
Sellstrom
Premium Series Replacement ADF
Mfr # S27740
Zoro # G602745054
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wide Viewing Area
- For Use With S26400
- Width 5 in
- Standards ANSI Z87.1
- Compatible with Series Premium Plus Welding Helmet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S27740
- Zoro # G602745054
- UPC # 032738041604
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Width | 5 in |
Length | 4 1/2 in |
Height | 5 1/4 in |
Plate Width | 5 in |
Plate Length | 5 1/4 in |
Description
Premium Series Replacement ADF, Compatible with Brand Sellstrom, Compatible with Grainger Part Number 464V23, Compatible with Manufacturer Model Number S26400, Compatible with Series Premium Plus Welding Helmet, Features Blue Lens Technology, For Use With S26400, Includes Wide Viewing Area, Lens Color Black, Magnification No, Material Polycarbonate, Plate Length 5 1/4 in, Plate Thickness 0.06 in, Plate Width 5 in, Standards ANSI Z87.1, Welding Shade Designation W5-13
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Pad, 12 in. W, 14 in., 1 in., Red (R51-12X14X1-P)
- WELLER Butane fuel refill (WLBUF110ML)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR301-03/P)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 1/8" Dia., 1lb (1724-1)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- SELLSTROM Sh 5 Window Replacement (S36050)
- SELLSTROM ADF Cartridge - Premium Series (S27740)
- SELLSTROM Plate, Cover (S19002)
- SELLSTROM Replacement Headgear for Sellstrom (S27001)
- SELLSTROM Replacement Headgear for Sellstrom (S27006)
- 3M Magnification Plate (08-0500-56)
- Sellstrom Welding Helmet Accessories