Shop All Ear Plugs
Sellstrom
Polyurethane Foam Ear Plugs, Bullet Shape, Hi-Vis Green, 200 PK
Mfr # S23414
Zoro # G1105880
product price: $2.25
/pk 200, $0.01/ea
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Earplug Material Polyurethane Foam
- Cord Options Uncorded
- Earplug Shape Bullet
- Earplug Color Hi-Vis Green
- Pairs Per Package 10 pair/box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Earplug Material | Polyurethane Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Bullet |
Earplug Color | Hi-Vis Green |
Pairs Per Package | 10 pair/box |
Insertion Method | Roll-Down |
Standards | CSA Class AL |
Description
Sellstrom® H10 Disposable Earplugs are designed to match the contours of your inner ear to ensure maximum noise reduction and hearing protection. Used to provide a quiet environment and block out loud noises, the self-adjusting foam quickly expands to fit the ear canal. The earplugs are tested to a noise reduction rating of 32dB.
- •Snug Fit: Bullet shape matches the contours of your inner ear to ensure maximum noise reduction and hearing protection. Used to provide a quiet environment and block out loud noises, the self-adjusting foam quickly expands to fit the ear canal.
- •Noise Suppression: Protecting your ears from exposure to hazardous noises around you, our one-time/disposable foam earplugs offer one of the highest noise reduction ratings of 32dB; One size fits all, sold in a pack of 200 pairs
- •Material: Made from non-irritating polyurethane material, enhances comfort for long-term wear; Sound-absorbing super soft PU foam materials bring you better noise reduction performance while promoting hearing safety in the workplace
- •Packaging: These plugs are individually packed in pairs in a convenient dispenser box making them easily portable; The plugs not only effectively block out noise, but the convenient packaging also ensures hygiene protection
- •Certified: Loud noises, continuous or intermittent, can cause permanent damage to the ear and result in hearing impairment. Our foam earplugs act by absorbing sound and echo and are independently tested and certified to NRR 32 (ANSI S3.19) and CSA Class AL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Open Door Slowly Sign, C55RB (C55RB)
- SEE ALL INDUSTRIES Inspection Tag, 2 x 4 In, Bk/Wht, Al, PK25 (IDT-34)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9683L)
- 212 PERFORMANCE Cut Resistant Impact Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPC5R-05-008)
- SELLSTROM Disposable Uncorded Ear Plugs, PU Foam, Bullet Shape, NRR 32 dB, Hi-Vis Green, 200 Pair Box (S23410)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Tapered Shape, Blue, 2400 PK (S23431)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Four Flange|Tapered Shape, Blue/Hi-Vis Green (S23422)
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Tapered Shape, 27 dB, Blue/High Visibility Green (S23421)
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Bell Shape, 25 dB, High Visibility Green (S23430)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000052723)
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- Sellstrom Ear Plugs