Shop All Welding Helmet Accessories
This Product is Discontinued
Sellstrom
Polycarbonate Plate Gold Coated, Shade 12 (Discontinued)
Mfr # S18712
Zoro # G2553887
This Product is Discontinued
Key Features
- Characteristics Shade 12
- Type Gold Coated
- Thickness 0.25 in
- For Use With Sellstrom And Most Competitive Helmets
- Plate Size 4.50 in x 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S18712
- Zoro # G2553887
- UPC # 032738000403
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.50 in x 5.25 in |
Plate Length | 4 1/2 in |
Plate Width | 5 1/4 in |
Details
Item | Polycarbonate Filter Plate |
Characteristics | Shade 12 |
Type | Gold Coated |
Thickness | 0.25 in |
For Use With | Sellstrom And Most Competitive Helmets |
Standards | ANSI Z87.1 |
Function | Protects User Against Harmful UV and Infrared Rays, with Added Heat Resistance |
Features | Adding Extra Heat And Light Reflection, Gold Coating Is Ideal For Intense Welding Operations, Impact Strength And Optical Clarity, Welding Operations |
Lens Color | Gold |
Material | Polycarbonate |
Compatible with Manufacturer Model Number | S29901, S29911, |
Welding Shade Designation | W12 |
Compatible with Brand | Sellstrom |
Compatible with Series | 290 |
Plate Thickness | 0.12 in |
Compatible with Manufacturer Part Number | S29901, S29911, |
Compatible Manufacturer Part Number | S29901, S29911, |
Compatible with Manufacturer Model Number [NEW] | S29901, S29911, |
Compatible Manufacturer Model Number | S29901, S29911, |
For Use with Mfr. Model Number | S29901, S29911, |
For Use With Mfr. Model Number | S29901, S29911, |
Description
Polycarbonate Filter Plate, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S29901, S29911,, Compatible with Series 290, Features Adding Extra Heat And Light Reflection, Gold Coating Is Ideal For Intense Welding Operations, Impact Strength And Optical Clarity, Welding Operations, For Use With Sellstrom And Most Competitive Helmets, Lens Color Gold, Material Polycarbonate, Plate Length 4 1/2 in, Plate Thickness 0.12 in, Plate Width 5 1/4 in, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.