Shop All Welding Helmet Accessories
This Product is Discontinued
Sellstrom
Polycarbonate Plate 4-1/2"x5-1/4", Shade 12 (Discontinued)
Mfr # S16712
Zoro # G3290183
This Product is Discontinued
Key Features
- Characteristics Shade 12
- Standards ANSI Z87.1
- For Use With Sellstrom And Most Competitive Helmets
- Function Protects User Against Harmful UV and Infrared Rays
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S16712
- Zoro # G3290183
- UPC # 032738000243
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.50 in x 5.25 in |
Plate Length | 4 1/2 in |
Plate Width | 5 1/4 in |
Details
Item | Polycarbonate Filter Plate |
Characteristics | Shade 12 |
Standards | ANSI Z87.1 |
For Use With | Sellstrom And Most Competitive Helmets |
Function | Protects User Against Harmful UV and Infrared Rays |
Thickness | 0.25 in |
Features | Impact Strength And Optical Clarity |
Material | Polycarbonate |
Compatible with Manufacturer Model Number | S29901, S29911, |
Welding Shade Designation | W12 |
Plate Thickness | 0.12 in |
Compatible with Series | 290 |
Compatible with Brand | Sellstrom |
Compatible with Manufacturer Model Number [NEW] | S29901, S29911, |
Compatible Manufacturer Part Number | S29901, S29911, |
Compatible with Manufacturer Part Number | S29901, S29911, |
Compatible Manufacturer Model Number | S29901, S29911, |
For Use with Mfr. Model Number | S29901, S29911, |
For Use With Mfr. Model Number | S29901, S29911, |
Description
Polycarbonate Filter Plate, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S29901, S29911,, Compatible with Series 290, Features Impact Strength And Optical Clarity, For Use With Sellstrom And Most Competitive Helmets, Material Polycarbonate, Plate Length 4 1/2 in, Plate Thickness 0.12 in, Plate Width 5 1/4 in, Standards ANSI Z87.1, Welding Shade Designation W12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.