Shop All Welding Helmet Accessories
Sellstrom
Polycarbonate Plate 2x4-1/4", Shade 12
Mfr # S16612
Zoro # G1687156
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Shade 12
- Thickness 0.25 in
- Standards ANSI Z87.1
- Plate Size 2.0 in x 4.25 in
- Function Protects User Against Harmful UV and Infrared Rays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S16612
- Zoro # G1687156
- UPC # 032738000199
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Length | 2 in |
Plate Width | 4 1/4 in |
Details
Item | Polycarbonate Filter Plate |
Characteristics | Shade 12 |
Thickness | 0.25 in |
Standards | ANSI Z87.1 |
Function | Protects User Against Harmful UV and Infrared Rays |
For Use With | Sellstrom And Most Competitive Helmets |
Features | Impact Strength And Optical Clarity |
Material | Polycarbonate |
Compatible with Brand | Sellstrom |
Plate Thickness | 0.12 in |
Welding Shade Designation | W12 |
Compatible with Series | 280, 290 |
Compatible with Manufacturer Model Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Compatible Manufacturer Part Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Compatible with Manufacturer Model Number [NEW] | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Compatible with Manufacturer Part Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Compatible Manufacturer Model Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
For Use with Mfr. Model Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
For Use With Mfr. Model Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Description
Polycarbonate Filter Plate, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S28301, S28311, S28501, S29301, S29311, S29341, S29371, Compatible with Series 280, 290, Features Impact Strength And Optical Clarity, For Use With Sellstrom And Most Competitive Helmets, Material Polycarbonate, Plate Length 2 in, Plate Thickness 0.12 in, Plate Width 4 1/4 in, Standards ANSI Z87.1, Welding Shade Designation W12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- POWERWELD Terminal Connector, LC40 Receptacle (TE-2AF)
- WELLER Soldering Iron, 175 Watts, L 12 1/2 In. (SP175)
- WELLER Soldering Tip, Screwdriver, 3/13In. (MT301)
- SELLSTROM Plate, Cover (S19004)
- SELLSTROM Plastic Magnifier Plate, 2.00 Diopter (S18200)
- SELLSTROM Replacement Headgear for Sellstrom (S27001)
- SELLSTROM Replacement Headgear for Sellstrom (S27005)
- SELLSTROM Replacement Headgear for Sellstrom (S27006)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19454)
- JACKSON SAFETY Replacement Headgear, For Welding Helment, Black/Gray (20696)
- Sellstrom Welding Helmet Accessories