Shop All Welding Helmet Accessories
Sellstrom
Plate, Cover
Mfr # S19004
Zoro # G2257577
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1, GGG-H-211D
- Plate Size 4.50 in x 5.25 in
- For Use With 29711, Mfr. No.16710
- Features Heat And Chemicals, Heat Resistant Materials Containing Cr-39 Monomer, Made Of Durable, Protection From Pitting And Scratching, Superior Resistance To Scratches
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S19004
- Zoro # G2257577
- UPC # 032738000441
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.50 in x 5.25 in |
Plate Width | 5 1/4 in |
Plate Length | 4 1/2 in |
Details
Standards | ANSI Z87.1, GGG-H-211D |
For Use With | 29711, Mfr. No.16710 |
Item | Clear Replacement Cover Plate |
Features | Heat And Chemicals, Heat Resistant Materials Containing Cr-39 Monomer, Made Of Durable, Protection From Pitting And Scratching, Superior Resistance To Scratches |
Lens Color | Clear |
Plate Thickness | 0.056 in |
Compatible with Series | 290 Series |
Compatible with Brand | Sellstrom |
Compatible with Manufacturer Model Number | 16710, 29711 |
Compatible with Manufacturer Part Number | 16710, 29711 |
Compatible with Manufacturer Model Number [NEW] | 16710, 29711 |
Compatible Manufacturer Part Number | 16710, 29711 |
Compatible Manufacturer Model Number | 16710, 29711 |
For Use with Mfr. Model Number | 16710, 29711 |
For Use With Mfr. Model Number | 16710, 29711 |
Description
Clear Replacement Cover Plate, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number 16710, 29711, Compatible with Series 290 Series, Features Heat And Chemicals, Heat Resistant Materials Containing Cr-39 Monomer, Made Of Durable, Protection From Pitting And Scratching, Superior Resistance To Scratches, For Use With 29711, Mfr. No.16710, Lens Color Clear, Plate Length 4 1/2 in, Plate Thickness 0.056 in, Plate Width 5 1/4 in, Standards ANSI Z87.1, GGG-H-211D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, BLACK, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-BLACK)
- DIAMOND GROUND PRODUCTS Electrode Grinder, TIG, Aluminum, 12" L (DGP-PG3-A)
- SEELYE Welding Rod, HDPE, 5/32 In, Black, PK35 (900-14032)
- MILLER ELECTRIC Spool Cover (132526)
- SELLSTROM Polycarbonate Plate 2x4-1/4", Shade 12 (S16612)
- SELLSTROM ADF Cartridge - Premium Series (S27740)
- SELLSTROM Plate, Cover (S19002)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- SELLSTROM Replacement Headgear for Sellstrom (S27005)
- SELLSTROM Replacement Headgear for Sellstrom (S27001)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 9 (S240-9)
- Sellstrom Welding Helmet Accessories