Shop All Welding Helmet Accessories
Sellstrom
Plastic Magnifier Plate, 2.00 Diopter
Mfr # S18200
Zoro # G2312134
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 2.00 Diopter
- Standards ANSI Z87 + High Impact
- For Use With Sellstrom And Most Competitive Helmets
- Function Provides Visual Magnification of To Improve Work Quality
- Plate Size 2.0 in x 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S18200
- Zoro # G2312134
- UPC # 032738000281
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Width | 4 1/4 in |
Plate Length | 2 in |
Details
Item | Plastic Magnifier Plate |
Characteristics | 2.00 Diopter |
Standards | ANSI Z87 + High Impact |
For Use With | Sellstrom And Most Competitive Helmets |
Function | Provides Visual Magnification of To Improve Work Quality |
Thickness | 0.25 in |
Features | Magnifying Your Vision, Much Like Reading Glasses For Improved Vision, Visual Clarity And Scratch Resistance |
Diopter Strength | +2.0 |
Material | Polycarbonate |
Plate Thickness | 0.25 in |
Compatible with Series | Universal |
Compatible with Brand | Sellstrom |
Lens Color | Clear |
Compatible with Manufacturer Model Number | Universal |
Magnification | Yes |
Compatible with Manufacturer Model Number [NEW] | Universal |
Compatible Manufacturer Part Number | Universal |
Compatible with Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Plastic Magnifier Plate, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number Universal, Compatible with Series Universal, Diopter Strength +2.0, Features Magnifying Your Vision, Much Like Reading Glasses For Improved Vision, Visual Clarity And Scratch Resistance, For Use With Sellstrom And Most Competitive Helmets, Lens Color Clear, Magnification Yes, Material Polycarbonate, Plate Length 2 in, Plate Thickness 0.25 in, Plate Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Head Cover (267421)
- HAKKO Nozzle, Round, 1.3 x 3.0mm, Desoldering (A1006)
- OPTREL Magnifying Lens 1.00, For OPTREL Helmets (5000.050)
- AMERICAN TORCH TIP Shield Cap (120600)
- SELLSTROM Replacement Headgear for Sellstrom (S27005)
- SELLSTROM Plate, Cover (S19002)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19452)
- SELLSTROM Sh 5 Window Replacement (S36050)
- SELLSTROM Plate, Cover (S19004)
- XTRWELD LENSMAG24P250 Lens, Magnifier Plate , 2.50, Polycarbonate, 2 x 4.25 (LENSMAG24P-250)
- Sellstrom Welding Helmet Accessories