Mini Safety Goggles, Clear Uncoated Lens, 832 Series
Mfr # S83200
Zoro # G1105147
Key Features
- Features UV Protection|Lightweight|Slip-Resistant Fit|Vented|Strap
- Eyewear Size Children
- Series 832
- Standards ANSI Z87.1 + High Impact
- Lens Coating Uncoated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S83200
- Zoro # G1105147
- UPC # 32738017876
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Children |
Details
Item | Mini Safety Goggles |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Vented|Strap |
Series | 832 |
Standards | ANSI Z87.1 + High Impact |
Lens Coating | Uncoated |
Frame Color | Green |
Lens Color | Clear |
Band Material | Flame Retardant Cloth |
Description
Comfort: Lightweight, green-tinted goggles made with a flexible PVC body gently conforms to face for a secure, comfortable fit; The wraparound construction is designed to comfortably fit a child or small adult face. Vented: These protective goggles indirect vents on the top and bottom that allow airflow and ventilation; They help protect against liquids, dust, smoke and chemical splashes, allowing you to work in a safe and secure environment. Material: These clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, black head band for secure fitting. Certified: Ideal for smaller faces and small spaces with a maximum width of 5 Inches, this product is OSHA compliant, meets ANSI Z87.1+ standards.
- •Comfort: Lightweight, green-tinted goggles made with a flexible PVC body gently conforms to face for a secure, comfortable fit; The wraparound construction is designed to comfortably fit a child or small adult face
- •Vented: These protective goggles indirect vents on the top and bottom that allow airflow and ventilation; They help protect against liquids, dust, smoke and chemical splashes, allowing you to work in a safe and secure environment
- •Material: These clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, black head band for secure fitting
- •Certified: Ideal for smaller faces and small spaces with a maximum width of 5 Inches, this product is OSHA compliant, meets ANSI Z87.1+ standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/11)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Charcoal Polypropylene Mat (03-193)
- ARIAT Size 7 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49835)
- SELLSTROM Safety Goggles - GM510 Series (S82511)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88213)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- SELLSTROM Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens (S80201)
- 3M Safety Goggles, Clear Uncoated Lens, 334 Series, 10PK (40660-00000-10)
- Sellstrom Eye Protection