Shop All Safety Goggles
Sellstrom
Mini Safety Goggles, Clear Uncoated Lens, 830 Series
Mfr # S83000
Zoro # G1105969
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features UV Protection|Vented|Strap
- Eyewear Size Children
- Series 830
- Standards CSA Z94.3-2105
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S83000
- Zoro # G1105969
- UPC # 32738017852
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Children |
Details
Features | UV Protection|Vented|Strap |
Series | 830 |
Item | Mini Safety Goggles |
Standards | CSA Z94.3-2105 |
Lens Color | Clear |
Frame Color | Green |
Lens Coating | Uncoated |
Band Material | Flame Retardant Cloth |
Description
Sellstrom® Advantage Series 830 mini safety goggles deliver a perfect fit for children, young students, or anyone with a smaller face. The direct venting offers protection from flying debris while providing maximum air flow and reduced fogging.
- •Direct venting minimize fogging and allows airflow into the goggle
- •Ideal protection against flying debris
- •Smaller sizing fits children, young students, and small faces
- •Available in uncoated and anti-fog styles
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0152-0001)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GSL)
- WEARWELL Solid Grease Resistant Mat, 3 ft L x 5/8" Thick (577.58X3X3GRBK)
- SELLSTROM Safety Goggles - GM510 Series (S82511)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, GM200 Series (S82000)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- SELLSTROM Heat Resistant Safety Goggles, Smoke Anti-Fog Lens, Odyssey II Series (S80226)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- SELLSTROM Safety Goggles - GM510 Series (S82510)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT69)
- Sellstrom Eye Protection