Shop All Safety Glasses
Sellstrom Manufacturing
Jackson Safety SG Safety Glasses with Anti-Scratch Blue Mirror Lens and Black Frame
Mfr # 50009
Zoro # G206375022
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom Manufacturing
- MFR # 50009
- Zoro # G206375022
- UPC # 626053610890
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Jackson safety delivers safety solutions to the welding and ppe industries. Providing the widest range of choices to meet the needs of every worker. features: specially formulated ultra-strong and ultra-flexible material provide unmatched durability soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end lightweight frame construction is built for all-day use wraparound style lenses extend protection to the periphery polycarbonate lens provides 99.9% uv protection all models come complete with a convenient neck cord meets or exceeds ansi z871.1 high impact standard, csa z94.3 and ce 166 all standard packs of 12 come with an attractive ready-to-use dispenser box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT AH3519 M FR Flc 2 n 1 Hat (103519-410)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- JJ KELLER LaborLaw Poster, Fed/STA, PA, ENG, 40Wx26inH (300-PA)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0261-M)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Black (OF-VS3-06)
- CONDOR Safety Glasses, Quest OTG (Over-the-Glass), Adjustable Black Temples, Anti-Scratch, Clear Lens (1VW17)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47384)
- EDGE EYEWEAR Kazbek Glass Plr Smk/Blk (TSK236)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- Sellstrom Manufacturing Eye Protection