Shop All Safety Glasses
Sellstrom Manufacturing
Jackson Safety SG Safety Glasses Features Anti-Scratch, UV Protection, Shade 5 IR, Black Frame
Mfr # 50010
Zoro # G406374788
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom Manufacturing
- MFR # 50010
- Zoro # G406374788
- UPC # 626053610883
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Jackson safety delivers safety solutions to the welding and ppe industries. Providing the widest range of choices to meet the needs of every worker. features: protects against harmful uv and ir radiation in welding, brazing, cutting and soldering. hard coat is permanently bonded to the lens and is scratch and chemical resistant specially formulated ultra-strong and ultra-flexible material provide unmatched durability soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end lightweight frame construction is built for all-day use wraparound style lenses extend protection to the periphery all models come complete with a convenient neck cord not intended for arc welding designed to be used with other welding equipment such as face shields meets or exceeds ansi z871.1 high impact standard, csa z94.3 and ce 166
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8-12HA (R7-8-12HA)
- GEORGIA BOOT Size 11 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- CROSSFIRE Polarized Safety Glasses, Blue-Green POL Scratch-Resistant (24426)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (NESSPPSI)
- HONEYWELL Uvex Avatar Safety Eyewear (S2850HS)
- SPERIAN BY HONEYWELL Vapor Protective Eyewearclear Anti-Fog (812-11150905)
- AZUSA SAFETY Cruiser Anti-Fog Outdoor, Dark Lens Frameless Anti-Scratch Safety Glasses (CRUISER)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23004-04)
- SMITH & WESSON Safety Glasses, Smoke Polycarbonate (19823)
- ERB SAFETY Safety Glasses Gray, Green temples (16269)
- Sellstrom Manufacturing Safety Glasses