Shop All Safety Glasses
Sellstrom Manufacturing
Jackson Safety SG Safety Glasses, Anti-Scratch, UV Protection Shade 3 IR Lens, Black Frame
Mfr # 50008
Zoro # G806375101
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom Manufacturing
- MFR # 50008
- Zoro # G806375101
- UPC # 626053610906
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Jackson safety delivers safety solutions to the welding and ppe industries. Providing the widest range of choices to meet the needs of every worker. features: protects against harmful uv and ir radiation in welding, brazing, cutting and soldering. hard coat is permanently bonded to the lens and is scratch and chemical resistant specially formulated ultra-strong and ultra-flexible material provide unmatched durability soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end lightweight frame construction is built for all-day use wraparound style lenses extend protection to the periphery all models come complete with a convenient neck cord not intended for arc welding designed to be used with other welding equipment such as face shields meets or exceeds ansi z871.1 high impact standard, csa z94.3 and ce 166
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- EAGLE Eagle Spill Containment 4 Drum Inline Low Profile Platform (EG-1647)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Burgundy (FP-N-100-XS-BRG)
- NMC Corrosive 8 Dot Placard Sign, Pk25 (DL12TB25)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50030)
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE203CAF)
- SAFE HANDLER Crystal Clear Lens Color Temple Black Safety Glasses (BLSH-ESCR-CLLCT-SG9BK)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB420DTP)
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40089)
- Sellstrom Manufacturing Eye Protection