Shop All Bump Caps
Sellstrom Manufacturing
Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Orange
Mfr # 14814
Zoro # G306376783
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom Manufacturing
- MFR # 14814
- Zoro # G306376783
- UPC # 626053603168
- Country of Origin United States
- Category Bump Caps
Description
Lightweight and comfortable, these orange c10 helmets are molded from high-density polyethylene (hdpe) material, providing protection from minor bumps and scalp lacerations. This versatile product includes an absorbent brow pad and can be made compatible with a face shield for additional coverage; while the 4-point pinlock sizing system can accommodate helmet sizes of 6.5 in. To 8.25 in. Available in a case of 12, this head protection includes a universal accessory slot for compatibility with accessories to extend protection or vision range; to be used in work situations which do not require ansi compliant head protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Back Support Belt, Medium (56002)
- MCR SAFETY Mechanics Gloves, M, Black, Fabric (MB100M)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Yellow (H1-CH-02)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-751)
- SELLSTROM MANUFACTURING Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Gray (14816)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- ERB SAFETY HPDE, Pinklock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (19481)
- ERGODYNE Skullerz 8955 Lightweight Bump Cap, Micro Brim, Black (23362)
- PIP Hardcap A1 Bump Cap, Red/Gray (282-ABR170-62)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat Only, Black (8946-HAT)
- ERB SAFETY HPDE, Pinklock Suspension, Blue, Fits Hat Size 6-1/2 to 7-3/4 (19476)
- Sellstrom Manufacturing Head Protection