Shop All Bump Caps
Sellstrom Manufacturing
Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Green
Mfr # 14812
Zoro # G606376681
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom Manufacturing
- MFR # 14812
- Zoro # G606376681
- UPC # 626053603144
- Country of Origin United States
- Category Bump Caps
Description
Lightweight and comfortable, these green c10 helmets are molded from high-density polyethylene (hdpe) material, providing protection from minor bumps and scalp lacerations. This versatile product includes an absorbent brow pad and can be made compatible with a face shield for additional coverage; while the 4-point pinlock sizing system can accommodate helmet sizes of 6.5 in. To 8.25 in. Available in a case of 12, this head protection includes a universal accessory slot for compatibility with accessories to extend protection or vision range; to be used in work situations which do not require ansi compliant head protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-XL)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, 2XL, 1 Pair (4NML3)
- SELLSTROM MANUFACTURING Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Gray (14816)
- N-FERNO BY ERGODYNE Bump Cap Insert, 2 PK (8945-2PK)
- PYRAMEX Baseball Bump Camp, Hi-Vis Orange (HP50041)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL (8950XL)
- Sellstrom Manufacturing Head Protection