Shop All Knee Pads
Sellstrom
KneePro ZeroGravity Lightweight Knee Pads
Mfr # S96310
Zoro # G8589967
product price: $10.99
/pk 6, $1.83/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Elbow and Knee Pad Size Fit-All
- Pad Material Foam
- Material Plastic
- Closure Type Hook & Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Fit-All |
Depth | 6 |
Height | 51 |
Overall Width | 6 |
Overall Length | 9 |
Overall Height | 51 |
Width | 6 |
Length | 9 |
Details
Color | Grey |
Pad Material | Foam |
Material | Plastic |
Closure Type | Hook & Loop |
For Use With | Safety |
Application | Safety |
Weight | 2.2916 |
Description
The ZeroGravity knee pad is one of the lightest yet toughest knee pads available today. So light that you won’t even know you have them on!
- •The KneePro ZeroGravity knee pad is one of the lightest yet toughest knee pads on the market today
- •The outer shell is made using a durable, heat formed non-marking material for maximum life
- •The inner closed cell foam protective pad is a full 1/2" thick for superior comfort
- •The pad is molded to contour of the knee, which helps it to stay in place during use
- •Features extra wide soft woven elastic adjustable cloth strap for improved comfort and fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (7500PFXL)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, VOC, For MX6 (17124975-R)
- SELLSTROM KneePro Roofers Knee Pads (S96350)
- SELLSTROM Knee Pro Ultra Flex III Hinged Knee Pads - Pair, Black (S96111)
- SELLSTROM KneePro Ultra Flex III Knee Pads, Hard Shell, Hinged, Non-Marking Grip Strip, Gray/Orange, 1 Pair (S96110)
- SELLSTROM KneePro Ultra Flex Hybrid Knee Pads, Gel Pack, Hinged, Non-Marking Grip Strip, Black/Orange, 1 Pair (S96211)
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- CLC WORK GEAR Knee Pads, Stabilizer, PU, Gel, Univseral, PR (376)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-B)
- Sellstrom Ergonomics