Impact Resistant Safety Goggles, Clear Uncoated Lens, Odyssey II Series
Mfr # S80231
Zoro # G1105269
Key Features
- Series Odyssey II
- Standards ANSI Z87.1+, CAN/CSA Z94.3, EN 166B
- Eyewear Size Universal
- Frame Color Blue
- Lens Coating Uncoated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S80231
- Zoro # G1105269
- UPC # 32738026717
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Series | Odyssey II |
Item | Impact Resistant Safety Goggles |
Standards | ANSI Z87.1+, CAN/CSA Z94.3, EN 166B |
Frame Color | Blue |
Lens Coating | Uncoated |
Lens Color | Clear |
Band Material | Latex Free Neoprene |
Description
Comfort: The perfect solution for clean room situations, our Odyssey II googles are scratch resistant; Top vents allow airflow, help with anti-fogging and protect against liquids, dust and/or flying debris. Temperature Resistant: This product can be autoclaved, which means it can be used in pressure chambers used to carry out industrial and scientific processes requiring elevated temperatures and pressures. Reusable: With an adjustable neoprene strap and a blue frame, this reusable product provides a longer use of life, less waste and a lower cost of ownership; Allows users to see clearly without distortion and haze. Certified: Bringing you increased comfort and productivity, these safety goggles meet ANSI Z87.1+ and CSA Z94.3 standards.
- •Comfort: The perfect solution for clean room situations, our Odyssey II googles are scratch resistant; Top vents allow airflow, help with anti-fogging and protect against liquids, dust and/or flying debris
- •Temperature Resistant: This product can be autoclaved, which means it can be used in pressure chambers used to carry out industrial and scientific processes requiring elevated temperatures and pressures
- •Reusable: With an adjustable neoprene strap and a blue frame, this reusable product provides a longer use of life, less waste and a lower cost of ownership; Allows users to see clearly without distortion and haze
- •Certified: Bringing you increased comfort and productivity, these safety goggles meet ANSI Z87.1+ and CSA Z94.3 standards
- •Soft goggle body conforms to your face for all-day comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Gloves - Coated (DPG35XL)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- SANITA SANSI Women's Closed Toe Sandal in Teal, Size 8.5-9, PR (474048-019-40)
- SELLSTROM Safety Goggles - GM510 Series (S82510)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88113)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80210)
- Sellstrom Eye Protection