Shop All Safety Goggles
Sellstrom
Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, 812 Series
Mfr # S81200
Zoro # G1009240
product price: $3.29
/ea
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PVC
- Frame Color Clear
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S81200
- Zoro # G1009240
- UPC # 032738007976
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Protective Goggles |
Frame Material | PVC |
Frame Color | Clear |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | 99.90% |
Frame Style | OTG |
Series | 812 |
Standards | ANSI Z87.1 - 2015 + High Impact |
Includes | Elastic Band |
X-Ray Detectable | No |
Foam Lined | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Eyewear Venting | Indirect |
Band Material | Elastic |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Eyewear Size Universal, Frame Color Clear, Frame Material PVC, Frame Style OTG, Includes Elastic Band, Protective Goggles, Lens Coating Scratch-Resistant, Lens Color Clear, Lens Material Polycarbonate, Series 812 Series, Standards ANSI Z87.1 - 2015 + High Impact, Venting Type Indirect, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Standard Class 2 Five Point Breakaway (1802-LG)
- ROCK EXOTICA Rock O Double Locking Carabiner (33393)
- AERVOE LED Baton Road Flare, Blue/Red, 12-1/4in L (1156)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-01)
- SELLSTROM Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens (S80201)
- SELLSTROM Impact Resistant Safety Goggles, Clear Uncoated Lens, Odyssey II Series (S80231)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80210)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Platoon Series (4VCF5)
- Sellstrom Eye Protection