Shop All Safety Goggles
Sellstrom
Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series
Mfr # S88213
Zoro # G3929021
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PVC
- Frame Color Green
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S88213
- Zoro # G3929021
- UPC # 032738009048
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Dielectric Protection No, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Green, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Elastic Band, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON LED Strobe (ELSTW-N)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 5, 1 PR (STACXPURT)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 050)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- SELLSTROM Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80202)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 830 Series (S83000)
- SELLSTROM Safety Goggles - GM510 Series (S82510)
- LINCOLN ELECTRIC BLKGRN Lens Goggles (KH976)
- Sellstrom Safety Goggles