Shop All Safety Goggles
This Product is Discontinued
Sellstrom
Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 813 Series (Discontinued)
Mfr # S81330
Zoro # G1009432
This Product is Discontinued
Key Features
- Frame Material PVC
- Frame Color Light Green
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S81330
- Zoro # G1009432
- UPC # 032738017326
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Impact Resistant Safety Goggles |
Frame Material | PVC |
Frame Color | Light Green |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 99.90% |
Frame Style | OTG |
Series | 813 |
Standards | ANSI Z87.1 - 2015 + High Impact |
Includes | Elastic Band |
X-Ray Detectable | No |
Eyewear Venting | Non-Vented |
Foam Lined | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Band Material | Elastic |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Eyewear Size Universal, Frame Color Light Green, Frame Material PVC, Frame Style OTG, Includes Elastic Band, Protective Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Series 813 Series, Standards ANSI Z87.1 - 2015 + High Impact, Venting Type Non-Vented, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.