Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series
Mfr # S80202
Zoro # G1106151
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Series Odyssey II
- Frame Color Blue
- Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified
- Eyewear Size Universal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S80202
- Zoro # G1106151
- UPC # 32738024843
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | Odyssey II |
Frame Color | Blue |
Standards | ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified |
Item | Impact Resistant Safety Goggles |
Lens Color | Amber |
UV Protection | 99.90% |
Band Material | Latex Free Neoprene |
Description
The Sellstrom Odyssey II Series Chemical Splash Dual Lens Goggles are specially designed for multi-purpose applications, whether industrial or do-it-yourself, and where the risk of chemical splash exists. The goggle features a unique “dual sealed” UV-absorbing polycarbonate lens that is hard coated on the outside for scratch-resistance and an anti-fog treatment on the inside. Indirect vents on the top and bottom allow maximum airflow and superior ventilation while helping to protect against liquids and chemical splashes, allowing you to work in a safe and secure environment. The goggle is designed to fit over most prescription glasses and is made with a super soft, flexible plastic body that conforms to the face for a snug seal and all-day comfort. It comes complete with an extra-wide gray, latex-free neoprene headband. Odyssey II Series Chemical Splash Dual Lens Goggles meet or exceed ANSI Z87.1+ high-impact standards and are CSA certified to CAN/CSA Z94.3 standards. Available in 3 lens tints: Clear (S80201), Amber (S80202), and Smoke (S80203).
- •APPLICATION - Sellstrom Odyssey II Series Chemical Splash Dual Lens Goggles are specially designed for multi-purpose applications, whether industrial or do-it-yourself, and where the risk of chemical splash exists
- •FEATURES - Unique “dual sealed” UV-absorbing polycarbonate lens that is hard coated on the outside for scratch-resistance and an anti-fog treatment on the inside. Indirect vents on the top and bottom allow maximum airflow and superior ventilation while helping to protect against liquids and chemical splashes, allowing you to work in a safe and secure environment
- •DESIGN - Fits over most prescription glasses and is made with a super soft, flexible plastic body that conforms to the face for a snug seal and all-day comfort. Comes complete with an extra-wide gray, latex-free neoprene headband
- •CERTIFICATION - Meets or exceeds ANSI Z87.1+ high-impact standards and CSA certified to CAN/CSA Z94.3 standards
- •OPTIONS - Available in 3 lens tints: Clear (S80201), Amber (S80202), and Smoke (S80203)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Grommet, PK2 (80871A)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035192-VS)
- BRADY Lockout Padlock, Nylon, Red, 1/2" W, PK6 (NYL-RED-38ST-KA6PK)
- CELESTE STEIN Celeste Stein CMPS-BLK 8-15 mmHg Black Therapeutic Compression Sock - Women (CMPS-BLK)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 813 Series (S81310)
- SELLSTROM Heat Resistant Safety Goggles, Smoke Anti-Fog Lens, Odyssey II Series (S80226)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80210)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 830 Series (S83000)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210)
- Sellstrom Eye Protection