Shop All Welding Helmet Accessories
This Product is Discontinued
Sellstrom
Heat Treat Glass Plate 2x4-1/4", Shade 11 (Discontinued)
Mfr # S16511
Zoro # G2015343
This Product is Discontinued
Key Features
- Characteristics Shade 11
- For Use With Sellstrom And Most Competitive Helmets
- Type Heat Treated
- Function Prolongs Service Life of Filter Plate
- Plate Size 2.0 in x 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S16511
- Zoro # G2015343
- UPC # 032738024218
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Width | 4 1/4 in |
Plate Length | 2 in |
Details
Item | Glass Filter Plate |
Characteristics | Shade 11 |
For Use With | Sellstrom And Most Competitive Helmets |
Type | Heat Treated |
Function | Prolongs Service Life of Filter Plate |
Standards | ANSI Z87.1 |
Thickness | 0.1 in |
Features | Economical |
Material | Glass |
Welding Shade Designation | W11 |
Compatible with Manufacturer Model Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Compatible with Series | 280, 290 |
Compatible with Brand | Sellstrom |
Plate Thickness | 0.1 in |
Compatible Manufacturer Part Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Compatible with Manufacturer Model Number [NEW] | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Compatible with Manufacturer Part Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Compatible Manufacturer Model Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
For Use with Mfr. Model Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
For Use With Mfr. Model Number | S28301, S28311, S28501, S29301, S29311, S29341, S29371 |
Description
Glass Filter Plate, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S28301, S28311, S28501, S29301, S29311, S29341, S29371, Compatible with Series 280, 290, Features Economical, For Use With Sellstrom And Most Competitive Helmets, Material Glass, Plate Length 2 in, Plate Thickness 0.1 in, Plate Width 4 1/4 in, Standards ANSI Z87.1, Welding Shade Designation W11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.