Shop All Welding Parts
Sellstrom
Hand Held Welding Shield
Mfr # S25000-10
Zoro # G1785713
product price: $21.85
/ea
Sold in multiples of 6 for $131.10
$131.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Safety
- Material Polycarbonate
- Color Black
- Overall Height 24
- Overall Width 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S25000-10
- Zoro # G1785713
- UPC # 32738002162
- Country of Origin United States
- Category Welding Parts
Dimensions
Overall Height | 24 |
Overall Width | 14.5 |
Length | 10 |
Overall Length | 10 |
Width | 14.5 |
Depth | 3 |
Height | 24 |
Details
For Use With | Safety |
Material | Polycarbonate |
Color | Black |
Weight | 0.61 |
Application | Safety |
Certification | ANSI Z87.1 |
Passive Filter Shade | 10 IR |
Filter Type | Passive |
Description
Sellstrom's USA made exclusive Iron Mask hand-held welding shield is used for temporary viewing of welding applications. This shield is a perfect choice for instructors, supervisors, students, and more.
- •Removable cap allows for protection when used in right or left hand
- •Lightweight and easy to hold even while wearing gloves
- •Comes with standard 2" x 4.25" shade 10 filter plate and cover plate
- •Made of lightweight and heat-resistant HDPE material
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (288765)
- BLUE DEMON SS Weld Wire, 1/16"x30lb. Spool (ER308LSI-063-30)
- MILLER ELECTRIC Nozzle, Orifice Flush, 1/2, PK2 (246372)
- VICTOR Welding Tip, 1 Piece, Size 3, Acetylene (0311-0587)
- WESTERN ENTERPRISES CGA 580 NUT/PLUG 1 PC ASSY, 10PK (CP-580)
- XTRWELD MIG Liner 25' (44-3545-25)
- HOMECARE PRODUCTS Propane Torch Head (HO3656229)
- ROOTO Rooto 208128 0.5 Female x 0.375 Male Brass Adapter (208128)
- STAR TECH WELD Electrode Holder Compatible with Tweco 300 Amps Stinger - Ball-Point Cable Connection (A-732)
- WHALESPRAY Pickling Gel, 3627, Stripper, Sprayable, Red, Pail, 5.9G Drum (3627G0014)
- WESTERN ENTERPRISES Western Enterprises 312-SS-92 We Ss-92 Nut (312-SS-92)
- Sellstrom Welding Parts