Shop All Ear Plug Dispensers & Refills
Sellstrom
H10 Disposable Earplugs
Mfr # S23412
Zoro # G9556806
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Corded
- Earplug Color Hi-Vis Green
- Earplug Shape Bullet
- Earplug Material Polyurethane Foam
- Pairs Per Package 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S23412
- Zoro # G9556806
- UPC # 032738033388
- Country of Origin Taiwan, Province of China
- Category Ear Plug Dispensers & Refills
Details
Item | Ear Plugs with Dispenser |
Cord Options | Corded |
Earplug Color | Hi-Vis Green |
Earplug Shape | Bullet |
Earplug Material | Polyurethane Foam |
Pairs Per Package | 100 |
Color | High Visibility Green |
Insertion Method | Roll-Down |
Standards | CSA Class AL |
Description
Sellstrom® H10 Disposable Earplugs are designed to match the contours of your inner ear to ensure maximum noise reduction and hearing protection. Used to provide a quiet environment and block out loud noises, the self-adjusting foam quickly expands to fit the ear canal. The earplugs are tested to a noise reduction rating of 32dB.
- •Snug Fit: Bullet shape matches the contours of your inner ear to ensure maximum noise reduction and hearing protection. Used to provide a quiet environment and block out loud noises, the self-adjusting foam quickly expands to fit the ear canal.
- •Noise Suppression: Protecting your ears from exposure to hazardous noises around you, our one-time/disposable foam earplugs offer one of the highest noise reduction ratings of 32dB; One size fits all, sold in a pack of 200 pairs
- •Material: Made from non-irritating polyurethane material, enhances comfort for long-term wear; Sound-absorbing super soft PU foam materials bring you better noise reduction performance while promoting hearing safety in the workplace
- •Packaging: These plugs are individually packed in pairs in a convenient dispenser box making them easily portable; The plugs not only effectively block out noise, but the convenient packaging also ensures hygiene protection
- •Certified: Loud noises, continuous or intermittent, can cause permanent damage to the ear and result in hearing impairment. Our foam earplugs act by absorbing sound and echo and are independently tested and certified to NRR 32 (ANSI S3.19) and CSA Class AL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Work Helmet - Orange (KASKSPW-OR)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- PORTWEST Anti Impact Cut Resistant Glv, L (A722)
- SELLSTROM H10 Disposable Earplugs (S23413)
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange (HL400-MXM-REFILL)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (6701)
- 3M 1110 Series Foam Corded Earplugs, 100 Pairs, 100PK (50051138290097)
- 3M E-A-R E-A-Rsoft™ Yellow Neons™ Earplugs Refill, Neon Yellow, 500/Case (OCS1140)
- Sellstrom Hearing Protection