Sellstrom

Gravity-Flow Portable Eye Wash, 6 Gal. Tank, Wall or Counter, Green (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Eyewash Stations
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable Station: Conveniently designed to be placed anywhere on your worksite near possible hazards when plumbing isn’t available & access to water is limited; Includes 8oz bacteriostatic additive protecting against growth of bacteria, fungus, algae etc. Dual Spray Heads: A 6-gallon tank activated by pulling down the yellow tray & dual sprays for maximum effectiveness. Allowing hands-free operation and 15 minutes of continued relief for emergency eye washing, preventing long lasting hazardous damage. Easy installation: This practical product includes an epoxy coated steel wall bracket for mounting; can be placed on flat surfaces as well; Made with a heavy wall steel structure, our pre-assembled product has extreme durability and corrosion resistance. Easy Maintenance and Drainage: High-Vis Green, easy to locate and operate for easy handling and maneuverability; A self-draining product, the 3' drain hose directs waste water into a floor drain or storage tank, providing professional-quality performance. Certification: Focused on delivering superior safety measures and performance to your facility, our product meets the ANSI Z358.1 standard for portable personal eyewash stations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products