Gravit-Eye Portable Eyewash Station - Gravity Feed - 16 gal. Capacity
Mfr # S90320
Zoro # G1910521
Key Features
- Color Hi-Vis Green
- Tank Capacity 16 gal.
- Standards ANSI Z358.1
- Hose Length 3'
- Mount Type Can be Placed on Flat Surfaces
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S90320
- Zoro # G1910521
- UPC # 32738009772
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Hose Length | 3' |
Details
Color | Hi-Vis Green |
Tank Capacity | 16 gal. |
Standards | ANSI Z358.1 |
Mount Type | Can be Placed on Flat Surfaces |
Spray Head Style | Dual |
Description
Portable Station: Conveniently designed to be placed anywhere on your worksite near possible hazards when plumbing isn’t available & access to water is limited; Includes 8oz bacteriostatic additive protecting against growth of bacteria, fungus, algae etc. Dual Spray Heads: A 16-gallon tank activated by pulling down the yellow tray & dual sprays for maximum effectiveness. Allowing hands-free operation and 15 minutes of continued relief for emergency eye washing, preventing long lasting hazardous damage. Easy installation: This practical product includes an epoxy coated steel wall bracket for mounting; can be placed on flat surfaces as well; Made with a heavy wall steel structure, our pre-assembled product has extreme durability and corrosion resistance. Easy Maintenance and Drainage: High-Vis Green, easy to locate and operate for easy handling and maneuverability; A self-draining product, the 3' drain hose directs waste water into a floor drain or storage tank, providing professional-quality performance. Certification: Focused on delivering superior safety measures and performance to your facility, our product meets the ANSI Z358.1 standard for portable personal eyewash stations.
- •Portable Washing Station: Place anywhere on a worksite or near potential hazards when plumbing isn’t available or access to water is limited
- •Hands Free: Activated by pulling down the yellow tray and dual spray heads; Allows for hands-free operation and 15 minutes of eye washing
- •Wall Mount or Stand: Includes an epoxy coated steel wall bracket for mounting, or can be placed standing up on a flat surface
- •Self Draining: 3' drain hose directs waste water into a floor drain or storage tank, providing professional-quality performance
- •Certified: Meets or exceeds the ANSI Z358.1 safety standards for portable personal eyewash stations; Can also be used as a medical first aid kit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY LifeJacket, Adult, Universal, 22lb, Foam, YLW (151300-410-004-17)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11400)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- SELLSTROM Rapid-Clear Portable Eyewash Stations (S90331)
- SELLSTROM Rapid-Clear Portable Eyewash Stations (S90332)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV48)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 12.25" L x 3.25" W x 14" H (PLS1495)
- HAWS Eyewash Station in Green (7500)
- Sellstrom Eyewash Stations and Shower Equipment