Shop All Glasses Bags
Sellstrom
Goggle Case, Black, Nylon
Mfr # S80245
Zoro # G1256611
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Height 1/8 in
- Includes Clip-On Strap
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S80245
- Zoro # G1256611
- UPC # 032738025284
- Country of Origin Taiwan, Province of China
- Category Glasses Bags
Dimensions
Height | 1/8 in |
Width | 4 in |
Length | 6 in |
Dimensions | 6 in LX4 in W |
Details
Item | Goggle Case |
Material | Nylon |
Color | Black |
Includes | Clip-On Strap |
Compatible with Product Type | Goggles |
Closure | Drawstring |
Style | Hard Case |
Includes Belt Clip | Yes |
For Use With | Goggles |
X-Ray Detectable | Yes |
Description
Goggle Case, Closure Drawstring, Color Black, Compatible with Product Type Goggles, Height 1/8 in, Includes Clip-On Strap, Includes Belt Clip Yes, Length 6 in, Material Nylon, Style Hard Case, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-GY)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X34 (101119-029-38-34)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 10 (XAN3P/9180AP531-10)
- SELLSTROM Micro Fibre Bags - Odyssey II Series (S79906)
- MCR SAFETY Glasses, Eyewear Black Hard Case W/ Belt Hook, 10PK (207)
- KLEIN TOOLS Safety Glasses Hard Case (60176)
- CREWS GLASSES Eyewear Case (207)
- ERB SAFETY Goggle Case, Black (15801)
- UTILITY BAG Eyeglass Bag, Blue, Glove Guard® End (UBZG EYEZIP BL)
- CONDOR OUTDOOR PRODUCTS SUNGLASSES CASE, BLACK (217-002)
- Sellstrom Eyewear Accessories