Shop All Faceshields and Visors
Sellstrom
Fibre-Metal® Series Polycarbonate Windows
Mfr # S37608
Zoro # G1105707
original price:
$11.76
33% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Lens Coating Uncoated
- Visor Thickness 0.04"
- Standards ANSI Z87.1+High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S37608
- Zoro # G1105707
- UPC # 32738026595
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
Visor Thickness | 0.04" |
Standards | ANSI Z87.1+High Impact |
Description
Sellstrom® offers a range of replacement face shield windows for Fibre-Metal® crowns. The windows are made from clear, stamped high-impact polycarbonate and easily interchanges with Fibre-Metal® model numbers 4118, 4178, and 4199.
- •Use With: Combines with DP4 polycarbonate safety face shields and flip front visors
- •Ratchet: Ratchet headgear suspension allows user to adjust size and tighten at the turn of a knob
- •Compatibility: Replacement black crown with flip front spring mount and ratchet suspension headgear for all Sellstrom DP4 Flip Front Series Safety Face Shields
- •Material: Black polycarbonate ratchet headgear
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Everyone Should Know, ENG (SW0125)
- DUPONT Tyvek 400 Shirt (TY303SWHMD0050VP)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-10)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 Dark GRN Unbound (29086)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- SELLSTROM Faceshield Visor, Polycarbonate, 6 IR (S32162)
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- SELLSTROM Faceshield Window, For 38110WWG, Clear (S36000)
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- SELLSTROM Faceshield Visor, Polycarb, 9x12-1/8in (S32100)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- Sellstrom Faceshields and Visors