Shop All Faceshields and Visors
Sellstrom
Fibre-Metal® Series Polycarbonate Windows
Mfr # S37606
Zoro # G1105488
original price:
$4.91
22% off
new price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Lens Coating Uncoated
- Visor Thickness 0.04"
- Standards ANSI Z87.1+High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S37606
- Zoro # G1105488
- UPC # 32738026571
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
Visor Thickness | 0.04" |
Standards | ANSI Z87.1+High Impact |
Description
Sellstrom® offers a range of replacement face shield windows for Fibre-Metal® crowns. The windows are made from clear, stamped high-impact polycarbonate and easily interchanges with Fibre-Metal® model numbers 4118, 4178, and 4199.
- •Use With: Combines with DP4 polycarbonate safety face shields and flip front visors
- •Ratchet: Ratchet headgear suspension allows user to adjust size and tighten at the turn of a knob
- •Compatibility: Replacement black crown with flip front spring mount and ratchet suspension headgear for all Sellstrom DP4 Flip Front Series Safety Face Shields
- •Material: Black polycarbonate ratchet headgear
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Sulfur Dioxide Detector Tube, PK10 (5LC)
- SUPERIOR MARK Floor Sign, Rubber, Area in Front of Electrical Panel Must be Kept Clear , 17.5in (RFS0717)
- SERVUS Boot Work Over 5-Buckle Blk 8 (T369-8)
- IMPACTO Impact Gloves, M, Blue/Yellow, Right (50220110032)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32281)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- SELLSTROM 312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window (S31222)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35100)
- SELLSTROM Faceshield Visor, Polycarbonate, 6 IR (S32162)
- SELLSTROM 380 Series Replacement Windows - Dual Crown (S36020)
- SELLSTROM 390 Premium Series Face Shields - Single Crown - Headgear (S39000)
- Sellstrom Eye Protection