Shop All Faceshields and Visors
Sellstrom
FCSHLD W/O FLIP HOLES SH3 LENS
Mfr # S32030
Zoro # G4117836
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Green
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S32030
- Zoro # G4117836
- UPC # 032738018354
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 12 1/8 in |
Visor Height | 9" |
Length | 12-1/8" |
Description
Ratchet Faceshield Assembly, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S32011, S32130, Compatible with Series DP4, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Molded Polycarbonate Window, Ratchet Headgear Suspension Adjustable by Knob, Shade 3 Full Faceshield: UV and IR Protection, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown, Includes Crown, Faceshield, Ratchet Headgear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-5X (10182-55-2-HLI-5X)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110627)
- MICHELIN Size 8 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- SELLSTROM 380 Series Replacement Windows - Dual Crown (S36020)
- SELLSTROM Faceshield Assembly, Black, 8x15x0.06 in. (S31201)
- SELLSTROM 390 Premium Series Acetate Face Shields - Ratcheting - Single Crown (S39140)
- SELLSTROM Suspension Replacement Headgear Tan (S27051)
- SELLSTROM DP4 Series - Headgear (S32001)
- SELLSTROM DP4 Series - Face Shields Flip-Up IR Visor - Universal Hard Hat Adaptor (S32252)
- PUREFLO Faceshield (PF3000-03-044)
- Sellstrom Eye Protection