Shop All Faceshields and Visors
Sellstrom
Faceshield Window, For 38110WWG, Clear
Mfr # S36000
Zoro # G4442751
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Color clear
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S36000
- Zoro # G4442751
- UPC # 032738004975
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 6 1/2 in |
Visor Width | 19 1/2 in |
Description
Faceshield Window, Compatible with Brand Sellstrom, Compatible with Grainger Part Number 23X909, Compatible with Manufacturer Model Number S38110, Compatible with Series 380 Series, Dielectric Protection No, Features Shield Curves Naturally to Fit Facial Contours, For Use With Sellstrom 380 Series Dual Crown Platform, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC GelAir Hang Tag, Cucumber Melon, 12PK, AW150 (AW150)
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- PORTWEST Aramid HR Cut Latex Glove, XL (A611)
- BRADY Spill Kit (SKMA-14)
- SELLSTROM Faceshield Flip Window, Shade 5 IR, 8x8in (S32155)
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- SELLSTROM DP4 Series - Headgear (S32003)
- SELLSTROM Advantage Series Face Shields - Headgear - Ratcheting (S30100)
- SELLSTROM Faceshield Visor, Polycarbonate, 5 IR (S32152)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39020)
- HONEYWELL NORTH FIBRE-METAL High Performance Headgear, (F300)
- Sellstrom Eye Protection