Shop All Faceshields and Visors
Sellstrom
Faceshield Visor, Polycarbonate, Green
Mfr # S31223
Zoro # G9475191
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Green
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
- For Use With Slotted Hard Hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S31223
- Zoro # G9475191
- UPC # 032738032411
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 3/4 in |
Visor Width | 20 in |
Details
Item | Faceshield Assembly |
Visor Color | Green |
Material | Nylon |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog |
For Use With | Slotted Hard Hats |
Visor Thickness | 0.06 in |
Dielectric Protection | Yes |
Standards | ANSI Z87 + High Impact, ASTM F-2178-06, NFPA70E |
Features | Chemical and Impact Resistant, Excellent Color Definition, 12 Cal Molded Polycarbonate Window, Includes Dielectric Slotted Adapter |
Includes | Dialectric Hard Hat Adapter |
Headgear Color | White |
Faceshield Assembly/Headgear Suspension | Hard Hat Mount |
Disposable/ Reusable | Reusable |
Headgear Style | Partial Crown |
Compatible with Brand | Sellstrom |
Includes Anti-Static Visor Coating | No |
Includes Scratch-Resistant Visor Coating | No |
Includes Anti-Fog Visor Coating | No |
Description
ATPV Rating 12 cal/sq cm, Compatible with Brand Sellstrom, Dielectric Protection Yes, Features Dielectric Faceshield Bracket with Slot Adaptor, Sellstrom 6 Point Suspension White Hard Hat, Headgear Color White, Headgear Material Nylon, Headgear Style Partial Crown, Includes Adapter Bracket and Hard Hat, Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2015, CSA Z94.3-2015, NFPA 70E-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ITS A GIRL! DECAL sticker birth pregnant hospital welcome home, D-12 Its A Girl (D-12 Its A Girl)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (123345)
- ALPHA PRO TECH Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- NATIONAL MARKER CO 7 in Height, 7 in Width, Plastic (S1R)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35050)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32012)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39040)
- SELLSTROM Advantage Series Face Shields - Headgear - Ratcheting (S30100)
- SELLSTROM DP4 Series - Headgear (S32003)
- SELLSTROM Universal Series Polycarbonate Face Shields - Window (S37701)
- 3M 3M„¢ Polycarbonate Faceshield, WP96, Clear, 10/Box (7000002339)
- Sellstrom Eye Protection