Shop All Faceshields and Visors
Sellstrom
Faceshield Visor, Polycarbonate, 8 IR
Mfr # S32182
Zoro # G9475164
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Material Nylon
- Visor Height 9 in
- Visor Color Clear
- For Use With Slotted Hard Hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S32182
- Zoro # G9475164
- UPC # 032738019665
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 12 1/8 in |
Description
Faceshield Visor, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S61970, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Dual Purpose Faceshield, Lightweight, SH 8 IR Flip Up Shield, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown, Includes AF Window, Crown, Faceshield, Hard Hat Adaptor, IR Visor, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 12" Height, Rigid Plastic, Emergency Eyewash Station Sign With Symbol, Landscape (OS-NS-P-1218-L-11832)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-003)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- ZING Ball Valve Lockout, Red, Polyurethane (45MZ61)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39020)
- SELLSTROM Ratchet Faceshield Assm 5 IR Flip Window (S32151)
- SELLSTROM DP4 Series - Face Shields Flip-Up IR Visor - Universal Hard Hat Adaptor (S32282)
- SELLSTROM 390 Premium Series Face Shields - Single Crown - Headgear (S39200)
- SELLSTROM Universal Series Polycarbonate Face Shields - Window (S37701)
- SELLSTROM Face Shield, 6-1/2inHx19-1/2inW, Acetate (S38140)
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 8x15-1/2 (SV-15H)
- Sellstrom Eye Protection