Shop All Faceshields and Visors
Sellstrom
Faceshield Visor, Acetate, Clear, 8x12in
Mfr # S35040
Zoro # G4749516
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Acetate
- Visor Material Acetate
- Lens Coating Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S35040
- Zoro # G4749516
- UPC # 032738004906
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Visor Width | 12 in |
Length | 12" |
Description
Faceshield Visor, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S39000, S39001, S39002, Compatible with Series 390 Series, Dielectric Protection No, For Use With Sellstrom 390 Series Crown, Includes Visor, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2015, CSA Z94.3-2015, Visor Color Clear, Visor Height 8 in, Visor Material Acetate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- OCCUNOMIX Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size One Size Fits Most (V450-02)
- ONYX Onyx 122200-505-040-15 MoveVent Dynamic Vest - Aqua, M/L (122200-505-040-15)
- SELLSTROM Ratchet Faceshield Assm 5 IR Flip Window (S32151)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37608)
- SELLSTROM Faceshield Flip Window, Shade8 IR, 4-1/2x9 (S32188)
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6F)
- Sellstrom Eye Protection