Shop All Faceshields and Visors
Sellstrom
Faceshield Visor, Acetate, Clear, 8x12in
Mfr # S35000
Zoro # G4230667
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Acetate
- Visor Material Polycarbonate
- Color clear
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S35000
- Zoro # G4230667
- UPC # 032738004869
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 12 in |
Visor Height | 8 in |
Description
Faceshield Visor, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S39000, S39001, S39002, Compatible with Series 390 Series, Dielectric Protection No, For Use With Sellstrom 390 Series Crown, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2015, CSA Z94.3-2015, Visor Color Clear, Visor Height 8 in, Visor Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXL)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- KLEIN TOOLS Safety Goggles, Clear Lens (60479)
- GLOBAL INDUSTRIAL Parking Lot Sign Base, 18in Diameter (641646)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35120)
- SELLSTROM Ratchet Faceshield Assembly (S32050)
- SELLSTROM Faceshield Visor, 6-1/2inHx19-1/2inW (S38210)
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32052)
- SELLSTROM Faceshield Adapter, Slotted, Blk, PR (S61970)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- Sellstrom Eye Protection