Shop All Faceshields and Visors
Sellstrom
Faceshield Visor, 6-1/2inHx19-1/2inW
Mfr # S38210
Zoro # G9475182
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Visor Height 6 1/2 in
- Visor Color Clear
- For Use With Slotted Hard Hats
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S38210
- Zoro # G9475182
- UPC # 032738005156
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 6 1/2 in |
Visor Width | 19 1/2 in |
Description
Faceshield Visor, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S61970, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Extra-Large High Impact Crown and Chin Protector, Extra-Wide Scratch-Resistant Window, Universal Hard Hat Slot Adaptor, Headgear Color Blue, Headgear Material Nylon, Headgear Style Single Crown with Chin Guard, Includes Dual Crown, Window and Universal Hard Hat Slot Adaptor, Includes Anti-Fog Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1328)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19856)
- SELLSTROM DP4 Series - Headgear (S32001)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- SELLSTROM Faceshield Visor, Polycarb, 9x12-1/8in (S32100)
- SELLSTROM Headgear, Ratchet, Blue, Plastic (S39100)
- SELLSTROM Ratchet Faceshield Assembly (S32050)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35040)
- SAS SAFETY VISOR (5140) DK GREEN (SA5152)
- Sellstrom Eye Protection