Shop All Faceshields and Visors
Sellstrom
Faceshield Assy, Max Light, Anti-Fog
Mfr # S38540
Zoro # G0697895
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Nylon
- Visor Material Acetate
- Lens Coating Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S38540
- Zoro # G0697895
- UPC # 032738032831
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 6" |
Visor Width | 19 in |
Description
Adapter Faceshield Assembly, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S36040, S61970, Compatible with Series 390, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Anti-Fog Style is Made of Acetate Material, Extra-Large High Impact Clear Crown and Chin Protector, Fits Most Slotted Hard Hats, Premium Extra-Wide Scratch-Resistant Windows, Window is Made of Polycarboate Material, Headgear Color Clear, Headgear Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-3832)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, L (US1019-002-L)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- SELLSTROM DP4 Series - Headgear (S32003)
- SELLSTROM Ratchet Faceshield Assembly, Blue, 8x16in. (S39120)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37608)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37607)
- SELLSTROM 390 Premium Series Acetate Face Shields - Ratcheting - Single Crown (S39140)
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear (S38110)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1450)
- Sellstrom Eye Protection