Shop All Faceshields and Visors
Sellstrom
Faceshield Assembly
Mfr # S39150
Zoro # G2732597
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Green
- Material Nylon
- Visor Material Acetate
- Lens Coating Uncoated
- Visor Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S39150
- Zoro # G2732597
- UPC # 032738005330
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 12 in |
Description
Ratchet Faceshield Assembly, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number 14833, 14834, 14836, 14838, 14839, 14841, 14842, 14843, 20200, 20201, 20203, 20204, 20205, 20220, 20221, 20222, 20223, 20224, Compatible with Series Advantage, SC-6 Slotted Style, Dielectric Protection No, Face Shield Type Face Shield Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43076)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- SELLSTROM Faceshield Flip Window, Shade 5 IR, 8x8in (S32155)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- SELLSTROM Ratchet Faceshield Assm 5 IR Flip Window (S32151)
- SELLSTROM Faceshield Adapter, Slotted, Blk, PR (S61970)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x15in (S31200)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- JACKSON SAFETY Maxview Faceshield, Visor Thickness: 0.040 in (14215)
- Sellstrom Eye Protection