Shop All Faceshields and Visors
Sellstrom
Faceshield Assembly, Polycarb, Clear
Mfr # S30120
Zoro # G6932359
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Crown: ABS; Window: Polycarbonate
- Standards ANSI Z87 + High Impact CAN/CSA-Z94.3
- Features Clear Polycarbonate Aluminum Bound Face shield Curves Naturally to Fit Facial Contours, Chemical Splash Resistant and High Impact Strength, Light Weight and Durable ABS Crown
- Length 15-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S30120
- Zoro # G6932359
- UPC # 32738033333
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 8" |
Details
Item | Ratchet Face Shield Assembly |
Color | Grey |
Material | Crown: ABS; Window: Polycarbonate |
Standards | ANSI Z87 + High Impact CAN/CSA-Z94.3 |
Features | Clear Polycarbonate Aluminum Bound Face shield Curves Naturally to Fit Facial Contours, Chemical Splash Resistant and High Impact Strength, Light Weight and Durable ABS Crown |
Description
S30120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Security Parking Sign, 18" x 12, RP-054-12HA (RP-054-12HA)
- EMERGENCY ZONE Eco Gel, Port-A-Potty Chemicals (670)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-XL PR (RWG23XL)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Ambr (XVBC4M5)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- SELLSTROM DP4 Series - Headgear (S32003)
- SELLSTROM Faceshield Visor, Polycarbonate, 5 IR (S32152)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32012)
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear (S38110)
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- JACKSON SAFETY Universal Protective Face Shield (14955)
- Sellstrom Eye Protection