Shop All Safety Goggles
Sellstrom
Eye Protection, Clear Anti-Fog Coating Lens
Mfr # 80201
Zoro # G2458746
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Frame Color Blue
- Features Splash Protection
- Lens Coating Anti-Fog Coating
- Eyewear Venting Indirect Vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # 80201
- Zoro # G2458746
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Details
Color | Blue |
Frame Color | Blue |
Item | Eye Protection |
Features | Splash Protection |
Lens Coating | Anti-Fog Coating |
Eyewear Venting | Indirect Vent |
Standards | ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3 |
Lens Color | Clear |
Description
Sellstrom Odyssey Ii Sealed Safety Goggles Feature A Dual Uv Absorbing Polycarbonate Lens With An Anti-Fog Coating On The Inside And An Anti-Scratch Coating On The Outside. Ultra Comfortable, The Goggles Feature Indirect Vents On The Top And Bottom To Protect Against Liquids And Dust While Permitting Indirect Ventilation. They Meets Ansi Z87.1 High Impact Standards And Are Cul Certified To Meet Can/Csa Z94.3 Standards.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-EG_12x12 (T1-1642-EG_12x12)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, S (SP24SG SS S)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK937VS (MHSK937VS)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88213)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- SELLSTROM Safety Goggles, Clear Uncoated Lens, 880 Series (S88000)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- SELLSTROM Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80202)
- WOKIN Clear Safety Goggle (455000)
- Sellstrom Eye Protection