DP4 Series - Replacement Windows for Face Shields
Mfr # S32130
Zoro # G1105582
Key Features
- Visor Material Polycarbonate
- Lens Coating Anti-Scratch|Anti-Fog
- Visor Thickness 0.060"
- Standards ANSI Z87.1+High Impact|CE Certified
- Features Latex-free|Recyclable|Reusable|Dielectric
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S32130
- Zoro # G1105582
- UPC # 32738018309
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Visor Material | Polycarbonate |
Lens Coating | Anti-Scratch|Anti-Fog |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+High Impact|CE Certified |
Features | Latex-free|Recyclable|Reusable|Dielectric |
Description
Sellstrom® DP4 Series Replacement Windows for Face Shields provide wraparound protection and flexibility to handle various types of grinding, brazing, and cutting operations. The window offers full-face coverage for complete protection from chemical splashes, particles and flying debris. Specially designed 9" x 12.125" x .060" molded polycarbonate window curves naturally to fit facial contours, giving exceptional panoramic views and excellent optical clarity with virtually no distortion. It also provides high impact protection, chemical resistance as well as protects the user from 99% UV rays. Designed for use with the Sellstrom® DP4 Series face shield crown.
- •FEATURES - Specially designed 9" x 12.125" x .060" molded polycarbonate window curves naturally to fit facial contours, giving exceptional panoramic views and optical clarity with virtually no distortion
- •APPLICATION - Designed to be used on DP4 series face shields (sold separately). When assembled with these face shields, they provide wraparound protection and flexibility to handle various types of grinding, brazing, and cutting operations
- •PROTECTION - Full-face coverage for complete protection from chemical splashes, particles and flying debris; provides high impact protection, chemical resistance as well as protects the user from 99% UV rays
- •CERTIFICATION - Meets or exceeds ANSI Z87.1+ high impact when assembled with the face shield
- •OPTIONS - Available in three full-sized options: Clear Anti-Fog (S32100) which fits all DP4 models, Shade 3 IR (S32130) which fits S32030, and Shade 5 IR (S32150) which fits S32050
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-03-M)
- SELLSTROM Faceshield Visor, 6-1/2inHx19-1/2inW (S38210)
- SELLSTROM Faceshield Assy, Max Light, Anti-Fog (S38540)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32012)
- SELLSTROM Faceshield Visor, Plycrb, AlBd, Cl, 8x15-1/2 (S37600)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x15in (S31200)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- Sellstrom Faceshields and Visors