Shop All Faceshields and Visors
Sellstrom
DP4 Series - Headgear
Mfr # S32003
Zoro # G1105302
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Dielectric|Comfortable
- Length 7.50
- Width 9.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S32003
- Zoro # G1105302
- UPC # 32738019023
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Length | 7.50 |
Width | 9.00 |
Details
Color | Black |
Features | Dielectric|Comfortable |
Description
Sellstrom® DP4 headgear replacement for standard and flip-front face shields.
- •Use With: Universal bracket pin pattern is designed to accommodate most universal window brands
- •Bracket: Face shield bracket for most branded non-slotted cap style hard hats - features a self-adjusting expandable spring tensioner
- •Locking: Three positive lock positions: down, 45 and 90 degrees up
- •Swivel: Swivel locking pins conveniently mount windows to bracket
- •Material: Lightweight and durable - made from anodized aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- GVS-RPB RPB Safety L4 Light w/Strap & Mount Unit (09-512)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-4X (SV22-1ZRM-4X)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- SELLSTROM Universal Series Polycarbonate Face Shields - Window (S37701)
- SELLSTROM 312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window (S31222)
- SELLSTROM Faceshield Flip Window, Shade8 IR, 4-1/2x9 (S32188)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- SELLSTROM 380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown (S38240)
- MAGID Ratchet Headgear for 12 or 155 Faceshields (C24123711MAGID LOGO)
- Sellstrom Eye Protection