Shop All Faceshields and Visors
Sellstrom
DP4 Series - Headgear
Mfr # S32001
Zoro # G1106212
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Dielectric|Comfortable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S32001
- Zoro # G1106212
- UPC # 32738033326
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Features | Dielectric|Comfortable |
Description
Sellstrom® DP4 headgear replacement for standard and flip-front face shields.
- •Use With: Universal bracket pin pattern is designed to accommodate most universal window brands
- •Bracket: Face shield bracket for most branded non-slotted cap style hard hats - features a self-adjusting expandable spring tensioner
- •Locking: Three positive lock positions: down, 45 and 90 degrees up
- •Swivel: Swivel locking pins conveniently mount windows to bracket
- •Material: Lightweight and durable - made from anodized aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- BRADY Restroom Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish (124153)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32052)
- SELLSTROM Faceshield Window, For 38110WWG, Clear (S36000)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37608)
- SELLSTROM Advantage Series Face Shields - Headgear - Ratcheting (S30100)
- SELLSTROM FACESHIELD RATCHET BLUE CLEAR LENS 8 IN (S39110)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- Sellstrom Eye Protection