DP4 Series Face Shield ZipKlip Clear AntiFog Flipup Visor
Mfr # S32163
Zoro # G208110300
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S32163
- Zoro # G208110300
- Country of Origin Unknown
- Category Faceshields and Visors
Description
The Sellstrom DP4 Series Face Shield with cw FlipUp IR Window and Universal Hard Hat Slot Adaptor is a premium multipurpose use face shield providing wraparound protection for tough working conditions It offers excellent optical clarity and fullface coverage for complete protection from chemical splashes, particles and flying debrisx000DThe premium 9 x 12125 x 060 clear antifog molded polycarbonate window curves naturally to fit facial contours, giving exceptional panoramic views with virtually no distortion It also provides high impact protection, chemical resistance as well as protects the user from UVIR rays A unique springmounted flipupflipdown IR window 4375 x 925 x 070 can be flipped up or down while always keeping the full size DP4 clear window in the down position, providing uninterrupted face protection during cutting and grinding operationsx000DThe assembled face shield comes with Sellstrom's exclusive universal slot adaptors S61970 that fits most slotted hard hats The convenient system gives you flexibility to handle various types of grinding, brazing cutting operationsx000DDP4 Series Face Shield with cw FlipUp IR Window and Universal Hard Hat Slot Adaptor meets or exceeds ANSI Z871 high impact standards Available in four flip visor shades Shade 5 IR S32152, Shade 6 IR S32162, Shade 6B Cobalt Blue S32162B, and Shade 8 IR S32182 Replacement parts available for lower cost of ownership not required to repurchase a complete unitx000D x000D
- •DESIGN - DP4 Series Face Shield with c/w Flip-Up IR Window and Universal Hard Hat Slot Adaptor is a premium multi-purpose use face shield providing wraparound protection for tough working conditions. It offers excellent optical clarity and full-face coverage for complete protection from chemical splashes, particles and flying debris
- •FEATURES - Premium 9" x 12.125" x .060" clear anti-fog molded polycarbonate window curves naturally to fit facial contours, giving exceptional panoramic views with virtually no distortion; Povides high impact protection, chemical resistance as well as protects the user from UV/IR rays. A unique spring-mounted flip-up/flip-down IR window (4.375" x 9.25" x .070") can be flipped up or down while always keeping the full size DP4 clear window in the down position, providing uninterrupted face protection during cutting and grinding operations
- •COMPATIBILITY - The assembled face shield comes with Sellstroms exclusive universal slot adaptors (S61970) that fits most slotted hard hats; The convenient system gives you flexibility to handle various types of grinding, brazing cutting operations
- •CERTIFICATION - DP4 Series Face Shield with c/w Flip-Up IR Window and Universal Hard Hat Slot Adaptor meets or exceeds ANSI Z87.1+ high impact standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- LABELMASTER DOT Container Placard, Message 1075, PK25 (ZRV81075)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- SELLSTROM Ratchet Faceshield Assembly (S32050)
- SELLSTROM Faceshield Assembly (S38150)
- SELLSTROM Faceshield Adapter, Slotted, Blk, PR (S61970)
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- SELLSTROM Face Shield, 6-1/2inHx19-1/2inW, Acetate (S38140)
- FORNEY Face Shield with Pin-Type Headgear, Green (58604)
- Sellstrom Faceshields and Visors