Shop All Hard Hat Accessories
This Product is Discontinued
Sellstrom
Chin Strap Accessory, For Slotted Hard Hats (Discontinued)
Mfr # S60200
Zoro # G2177171
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- For Use With Safety
- Length 1 in
- Overall Depth 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S60200
- Zoro # G2177171
- UPC # 32738005453
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Length | 1 in |
Overall Depth | 0.5 |
Width | 14 in |
Height | 33 in |
Details
Material | Plastic |
Color | Black |
For Use With | Safety |
Weight | 0.03 |
Application | Safety |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.