Shop All Welding Helmet Accessories
Sellstrom
Advantage Plus Series Replacement ADF
Mfr # S27720
Zoro # G702745053
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1
- Compatible with Brand Sellstrom
- Features Adjustable Delay
- Color Black
- For Use With S26200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S27720
- Zoro # G702745053
- UPC # 032738041598
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Height | 5 1/4 in |
Length | 4 1/2 in |
Width | 5 in |
Plate Width | 5 in |
Plate Length | 5 1/4 in |
Description
Advantage Plus Series Replacement ADF, Compatible with Brand Sellstrom, Compatible with Grainger Part Number 464V22, Compatible with Manufacturer Model Number S26200, Compatible with Series Advantage Plus Welding Helmet, Features Adjustable Delay, For Use With S26200, Includes Wide Viewing Area, Lens Color Black, Magnification No, Material Polycarbonate, Plate Length 5 1/4 in, Plate Thickness 0.06 in, Plate Width 5 in, Standards ANSI Z87.1, Welding Shade Designation W9-13
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Blanket 6 X 3 (38063)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 10 lb. (20AN53)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWR-06-100BB)
- RADNOR Insulator, Tweco, Slip-On, PK5 (RAD64002708)
- SELLSTROM Sh 5 Window Replacement (S36050)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- SELLSTROM Replacement Headgear for Sellstrom (S27005)
- SELLSTROM Replacement Headgear for Sellstrom (S27001)
- SELLSTROM Plate, Cover (S19004)
- SELLSTROM Plastic Magnifier Plate, 2.00 Diopter (S18200)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24530)
- Sellstrom Welding Helmet Accessories